KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Shaft Dia 12mm, PK5

VALUE BRAND| Zoro #: G0501672| Mfr #: DSH-12SA

$4.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 5
Meets/Exceeds: DIN471
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0501672 Mfr #: DSH-12SA
Type: ExternalPackage Quantity: 5
Meets/Exceeds: DIN471Free I.D.: 11.00mm
Fits Groove Dia.: 11.50mmHole Dia.: 1.7mm
For Bore Dia.: -Fits Groove Width: 1.10mm
Item: Standard Retaining RingProngs: -
Thickness Tolerance: -0.060mmTensile Strength (PSI): 150,000
For Shaft Dia.: 12mmRockwell Hardness: RC47-51
Finish: PlainGroove Dia. Tolerance: -0.11mm
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Compressed): -Fits Groove Depth: 0.25mm
Height: -Thickness: 1mm
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 12mm, Free ID 11.0mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 11.50mm, Groove Dia Tolerance -0.11mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.25mm, Hole Dia 1.70mm, Meets DIN471, Rockwell Hardness RC47-51, Tensile Strength 150,000 PSI, Package 5

Reviews