THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Retain Ring, Ext, Shaft Dia 16mm, PK5

VALUE BRAND| Zoro #: G1293074| Mfr #: DSH-16SA

$4.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: RC47-51
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293074 Mfr #: DSH-16SA
Package Quantity: 5Rockwell Hardness: RC47-51
Finish: PlainFits Groove Width: 1.10mm
Thickness: 1mmRadial Wall: -
Groove Dia. Tolerance: -0.11mmFits Groove Depth: 0.40mm
Clearance Dia. Free O.D.: -Item: Standard Retaining Ring
Prongs: -Thickness Tolerance: -0.060mm
Fits Groove Dia.: 15.20mmHole Dia.: 1.7mm
Meets/Exceeds: DIN471Type: External
For Bore Dia.: -Material: Stainless Steel
Clearance Dia. (Compressed): -For Shaft Dia.: 16mm
Height: -Tensile Strength (PSI): 150,000
Free I.D.: 14.70mmCountry of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 16mm, Free ID 14.70mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 15.20mm, Groove Dia Tolerance -0.11mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.40mm, Hole Dia 1.70mm, Meets DIN471, Rockwell Hardness RC47-51, Tensile Strength 150,000 PSI, Package 5

Reviews