KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Shaft Dia 2 1/2 In

VALUE BRAND| Zoro #: G0589425| Mfr #: SH-250SS

$25.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 1
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589425 Mfr #: SH-250SS
Type: ExternalPackage Quantity: 1
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 2.313"Fits Groove Dia.: 2.360"
Hole Dia.: 0.125"For Bore Dia.: -
Fits Groove Width: 0.086"Prongs: -
Thickness Tolerance: +/-0.003"Tensile Strength (PSI): 150,000
Clearance Dia. (Released): 2.980"For Shaft Dia.: 2-1/2"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +/-0.006"Clearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): 3.120"
Item: Standard Retaining RingFits Groove Depth: 0.070"
Height: -Groove Width Tolerance: +0.005"
Thickness: 0.078"Material: Stainless Steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 2 1/2 In, Free ID 2.313 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.360 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.070 In, Clearance Dia Expanded 3.120 In, Clearance Dia Released 2.980 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews