Zoro Select
External Retaining Ring, Stainless Steel Plain Finish, 2-3/4 in Shaft Dia
Mfr # SH-275SS
Zoro # G0279526
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 2.602"
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 3 in Shaft Dia SH-300SS
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK C-25ST ZD
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia, 25 PK DSH-30ST PA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 10 mm Shaft Dia, 100 PK M36000.010.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 17 mm Shaft Dia, 50 PK M36000.017.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1/2 in Shaft Dia, 100 PK 50REXSS
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 1000 PK 87REXBP
- ZORO SELECT External Retaining Ring, Spring Steel Black Phosphate Finish, 1/4 in Shaft Dia, 50 PK SH-25ST PA
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 3/8 in Shaft Dia CG-237SJ
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-3/8 in Shaft Dia, 10 PK WSM-137
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 10 PK SH-56SS
- Zoro Select External Retaining Rings