Retain Ring, Ext, Shaft Dia 2 7/8 In

VALUE BRAND| Zoro #: G1764506| Mfr #: SH-287SS

$39.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 1
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764506 Mfr #: SH-287SS
Type: ExternalPackage Quantity: 1
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 2.659"Fits Groove Dia.: 2.721"
Hole Dia.: 0.125"For Bore Dia.: -
Fits Groove Width: 0.103"Prongs: -
Thickness Tolerance: +/-0.003"Tensile Strength (PSI): 150,000
Clearance Dia. (Released): 3.420"For Shaft Dia.: 2-7/8"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +/-0.006"Clearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): 3.570"
Item: Standard Retaining RingFits Groove Depth: 0.077"
Height: -Groove Width Tolerance: +0.005"
Thickness: 0.093"Material: Stainless Steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 2 7/8 In, Free ID 2.659 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.721 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.077 In, Clearance Dia Expanded 3.570 In, Clearance Dia Released 3.420 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews