Retain Ring, Ext, Shaft Dia 4 1/2 In

VALUE BRAND| Zoro #: G0439275| Mfr #: SH-450ST PA

$6.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439275 Mfr #: SH-450ST PA
Meets/Exceeds: ASMEItem: Standard Retaining Ring
Tensile Strength (PSI): 150, 000Type: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 4-1/2"Free I.D.: 4.223"
Thickness: 0.109"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 4.310"Groove Dia. Tolerance: +/-0.006"
Fits Groove Width: 0.120"Groove Width Tolerance: +0.005"
Fits Groove Depth: 0.095"Clearance Dia. (Expanded): 5.370"
Clearance Dia. (Released): 5.180"Hole Dia.: 0.125"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC45-50
Meets/Exceeds: ASMECountry of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 4 1/2 In, Free ID 4.223 In, Thickness 0.109 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 4.310 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.095 In, Clearance Dia Expanded 5.370 In, Clearance Dia Released 5.180 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.