Retain Ring, Ext, Shaft Dia 4 3/4 In

VALUE BRAND |Zoro #: G1720442|Mfr #: 136823

$7.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1720442 Mfr #: 136823
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 4-3/4"For Bore Dia.: -
Free I.D.: 4.458"Thickness: 0.109"
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 4.550"
Groove Dia. Tolerance: +/-0.006"Fits Groove Width: 0.120"
Groove Width Tolerance: +0.005"Fits Groove Depth: 0.100"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 5.670"
Clearance Dia. (Released): 5.470"Hole Dia.: 0.125"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC45-50
Meets/Exceeds: ASMERadial Wall: -
Prongs: -Clearance Dia. Free O.D.: -
Height: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 4 3/4 In, Free ID 4.458 In, Thickness 0.109 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 4.550 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.100 In, Clearance Dia Expanded 5.670 In, Clearance Dia Released 5.470 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.