Retain Ring, Ext, Shaft Dia 4mm, PK10

VALUE BRAND| Zoro #: G0693752| Mfr #: DSH-4SA

$5.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0693752 Mfr #: DSH-4SA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Prongs: -
Item: Standard Retaining RingType: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 4mmFor Bore Dia.: -
Free I.D.: 3.70mmThickness: 0.40mm
Thickness Tolerance: -0.050mmFits Groove Dia.: 3.80mm
Groove Dia. Tolerance: -0.04mmFits Groove Width: 0.50mm
Fits Groove Depth: 0.10mmClearance Dia. (Compressed): -
Hole Dia.: 1mmTensile Strength (PSI): 120, 000
Rockwell Hardness: RC45-51Meets/Exceeds: DIN471
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 4mm, Free ID 3.70mm, Thickness 0.40mm, Thickness Tolerance -0.050mm, Fits Groove Dia 3.80mm, Groove Dia Tolerance -0.04mm, Fits Groove Width 0.50mm, Fits Groove Depth 0.10mm, Hole Dia 1.00mm, Meets DIN471, Rockwell Hardness RC45-51, Tensile Strength 120, 000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.