KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Shaft Dia 5mm, PK10

VALUE BRAND| Zoro #: G1560571| Mfr #: DSH-5SA

$6.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: DIN471
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560571 Mfr #: DSH-5SA
Type: ExternalPackage Quantity: 10
Meets/Exceeds: DIN471Free I.D.: 4.70mm
Fits Groove Dia.: 4.80mmHole Dia.: 1mm
Rockwell Hardness: RC45-51For Bore Dia.: -
Fits Groove Width: 0.70mmItem: Standard Retaining Ring
Prongs: -Thickness Tolerance: -0.050mm
Tensile Strength (PSI): 120,000For Shaft Dia.: 5mm
Finish: PlainGroove Dia. Tolerance: -0.04mm
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Compressed): -Fits Groove Depth: 0.10mm
Height: -Thickness: 0.60mm
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 5mm, Free ID 4.70mm, Thickness 0.60mm, Thickness Tolerance -0.050mm, Fits Groove Dia 4.80mm, Groove Dia Tolerance -0.04mm, Fits Groove Width 0.70mm, Fits Groove Depth 0.10mm, Hole Dia 1.00mm, Meets DIN471, Rockwell Hardness RC45-51, Tensile Strength 120,000 PSI, Package 10

Reviews