Retain Ring, Ext, Shaft Dia 60mm, PK5

VALUE BRAND| Zoro #: G2247935| Mfr #: DSH-60ST PA

$6.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247935 Mfr #: DSH-60ST PA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: ExternalMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 60mm
For Bore Dia.: -Free I.D.: 55.80mm
Thickness: 2mmThickness Tolerance: -0.070mm
Fits Groove Dia.: 57.00mmGroove Dia. Tolerance: -0.30mm
Fits Groove Width: 2.15mmFits Groove Depth: 1.50mm
Clearance Dia. (Compressed): -Hole Dia.: 2.5mm
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC44-51
Meets/Exceeds: DIN471Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 60mm, Free ID 55.80mm, Thickness 2.00mm, Thickness Tolerance -0.070mm, Fits Groove Dia 57.00mm, Groove Dia Tolerance -0.30mm, Fits Groove Width 2.15mm, Fits Groove Depth 1.50mm, Hole Dia 2.50mm, Meets DIN471, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.