Retain Ring, Ext, Shaft Dia 6mm, PK10

VALUE BRAND| Zoro #: G1138566| Mfr #: DSH-6SA

$3.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1138566 Mfr #: DSH-6SA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Prongs: -
Item: Standard Retaining RingType: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 6mmFor Bore Dia.: -
Free I.D.: 5.60mmThickness: 0.70mm
Thickness Tolerance: -0.050mmFits Groove Dia.: 5.70mm
Groove Dia. Tolerance: -0.04mmFits Groove Width: 0.80mm
Fits Groove Depth: 0.15mmClearance Dia. (Compressed): -
Hole Dia.: 1.2mmTensile Strength (PSI): 120, 000
Rockwell Hardness: RC47-51Meets/Exceeds: DIN471
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 6mm, Free ID 5.60mm, Thickness 0.70mm, Thickness Tolerance -0.050mm, Fits Groove Dia 5.700mm, Groove Dia Tolerance -0.04mm, Fits Groove Width 0.80mm, Fits Groove Depth 0.15mm, Hole Dia 1.20mm, Meets DIN471, Rockwell Hardness RC47-51, Tensile Strength 120, 000 PSI, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.