Retain Ring, Ext, Shaft Dia 7mm, PK10

VALUE BRAND| Zoro #: G0853221| Mfr #: DSH-7SA

$3.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853221 Mfr #: DSH-7SA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Prongs: -
Item: Standard Retaining RingType: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 7mmFor Bore Dia.: -
Free I.D.: 6.50mmThickness: 0.80mm
Thickness Tolerance: -0.050mmFits Groove Dia.: 6.70mm
Groove Dia. Tolerance: -0.06mmFits Groove Width: 0.90mm
Fits Groove Depth: 0.15mmClearance Dia. (Compressed): -
Hole Dia.: 1.2mmTensile Strength (PSI): 120, 000
Rockwell Hardness: RC47-51Meets/Exceeds: DIN471
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 7mm, Free ID 6.50mm, Thickness 0.80mm, Thickness Tolerance -0.050mm, Fits Groove Dia 6.70mm, Groove Dia Tolerance -0.06mm, Fits Groove Width 0.90mm, Fits Groove Depth 0.15mm, Hole Dia 1.20mm, Meets DIN471, Rockwell Hardness RC47-51, Tensile Strength 120,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.