KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Shaft Dia 8mm, PK10

VALUE BRAND| Zoro #: G0630156| Mfr #: DSH-8SA

$6.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: DIN471
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630156 Mfr #: DSH-8SA
Type: ExternalPackage Quantity: 10
Meets/Exceeds: DIN471Free I.D.: 7.40mm
Fits Groove Dia.: 7.60mmHole Dia.: 1.2mm
For Bore Dia.: -Fits Groove Width: 0.90mm
Item: Standard Retaining RingProngs: -
Thickness Tolerance: -0.050mmTensile Strength (PSI): 120,000
For Shaft Dia.: 8mmRockwell Hardness: RC47-51
Finish: PlainGroove Dia. Tolerance: -0.06mm
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Compressed): -Fits Groove Depth: 0.20mm
Height: -Thickness: 0.80mm
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 8mm, Free ID 7.40mm, Thickness 0.80mm, Thickness Tolerance -0.050mm, Fits Groove Dia 7.60mm, Groove Dia Tolerance -0.06mm, Fits Groove Width 0.90mm, Fits Groove Depth 0.20mm, Hole Dia 1.20mm, Meets DIN471, Rockwell Hardness RC47-51, Tensile Strength 120,000 PSI, Package 10

Reviews