Retain Ring, Ext, Shaft Dia 9mm, PK10

VALUE BRAND| Zoro #: G0706815| Mfr #: DSH-9SA

$5.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0706815 Mfr #: DSH-9SA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Prongs: -
Item: Standard Retaining RingType: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 9mmFor Bore Dia.: -
Free I.D.: 8.40mmThickness: 1mm
Thickness Tolerance: -0.060mmFits Groove Dia.: 8.60mm
Groove Dia. Tolerance: -0.06mmFits Groove Width: 1.10mm
Fits Groove Depth: 0.20mmClearance Dia. (Compressed): -
Hole Dia.: 1.2mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-51Meets/Exceeds: DIN471
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 9mm, Free ID 8.40mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 8.60mm, Groove Dia Tolerance -0.06mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.20mm, Hole Dia 1.20mm, Meets DIN471, Rockwell Hardness RC47-51, Tensile Strength 150, 000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.