Retain Ring, Int, Bore D 11/16, PK50

VALUE BRAND| Zoro #: G1325922| Mfr #: HO-68ST PA

$4.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325922 Mfr #: HO-68ST PA
Type: InternalHeight: -
Radial Wall: -For Bore Dia.: 11/16"
Finish: Black PhosphateFits Groove Depth: 0.022"
Fits Groove Width: 0.039"Groove Dia. Tolerance: +/-0.002"
Fits Groove Dia.: 0.732"Prongs: -
Thickness Tolerance: +/-0.002"Free O.D.: 0.763"
Rockwell Hardness: RC49-54Groove Width Tolerance: +0.003"
Meets/Exceeds: ASMEClearance Dia. (Released): 0.440"
Thickness: 0.035"Clearance Dia. Free O.D.: -
Tensile Strength (PSI): 120, 000Clearance Dia. (Expanded): -
Material: Carbon SteelClearance Dia. (Compressed): 0.400"
Item: Standard Retaining RingHole Dia.: 0.062"
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 11/16 In, Free OD 0.763 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.732 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.022 In, Clearance Dia Compressed 0.400 In, Clearance Dia Released 0.440 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC49-54, Tensile Strength 120, 000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.