Retain Ring, Int, Bore D 13/16, PK50

VALUE BRAND| Zoro #: G2287792| Mfr #: HO-81ST PA

$5.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287792 Mfr #: HO-81ST PA
Thickness Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: -Meets/Exceeds: ASME
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: InternalMaterial: Carbon Steel
Finish: Black PhosphateFor Bore Dia.: 13/16"
Free O.D.: 0.901"Thickness: 0.042"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.862"
Groove Dia. Tolerance: +/-0.003"Fits Groove Width: 0.046"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.025"
Clearance Dia. (Compressed): 0.490"Clearance Dia. (Expanded): -
Clearance Dia. (Released): 0.540"Hole Dia.: 0.062"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-53
Meets/Exceeds: ASMECountry of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 13/16 In, Free OD 0.901 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.862 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.025 In, Clearance Dia Compressed 0.490 In, Clearance Dia Released 0.540 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 150, 000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.