Retain Ring, Int, Bore D 2 1/2, PK10

VALUE BRAND| Zoro #: G2338183| Mfr #: HO-250ST PA

$8.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2338183 Mfr #: HO-250ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 2-1/2"Free O.D.: 2.775"
Thickness: 0.078"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 2.648"Groove Dia. Tolerance: +/-0.006"
Fits Groove Width: 0.086"Groove Width Tolerance: +0.005"
Fits Groove Depth: 0.074"Clearance Dia. (Compressed): 1.910"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 2.050"
Hole Dia.: 0.110"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-52Meets/Exceeds: ASME
Height: -Radial Wall: -
Prongs: -Clearance Dia. Free O.D.: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 1/2 In, Free OD 2.775 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.648 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.074 In, Clearance Dia Compressed 1.910 In, Clearance Dia Released 2.050 In, Hole Dia 0.110 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.