Retain Ring, Int, Bore D 2 3/4, PK10

VALUE BRAND| Zoro #: G0584507| Mfr #: 118216

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584507 Mfr #: 118216
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 2-3/4"Free O.D.: 3.050"
Thickness: 0.093"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 2.914"Groove Dia. Tolerance: +/-0.006"
Fits Groove Width: 0.103"Groove Width Tolerance: +0.005"
Fits Groove Depth: 0.082"Clearance Dia. (Compressed): 2.120"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 2.280"
Hole Dia.: 0.110"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-52Meets/Exceeds: ASME
Clearance Dia. Free O.D.: -Height: -
Radial Wall: -Prongs: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 3/4 In, Free OD 3.050 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.914 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.082 In, Clearance Dia Compressed 2.120 In, Clearance Dia Released 2.280 In, Hole Dia 0.110 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.