KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Bore D 2 5/8, PK10

VALUE BRAND| Zoro #: G0265912| Mfr #: HO-262ST PA

$13.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 10
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265912 Mfr #: HO-262ST PA
Type: InternalPackage Quantity: 10
Meets/Exceeds: ASMEClearance Dia. (Compressed): 2.020"
Fits Groove Dia.: 2.781"Hole Dia.: 0.110"
For Bore Dia.: 2-5/8"Fits Groove Width: 0.103"
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 150,000Free O.D.: 2.910"
Clearance Dia. (Released): 2.170"Rockwell Hardness: RC47-52
Finish: Black PhosphateGroove Dia. Tolerance: +/-0.006"
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Expanded): -Item: Standard Retaining Ring
Fits Groove Depth: 0.078"Height: -
Groove Width Tolerance: +0.005"Thickness: 0.093"
Material: carbon steelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 5/8 In, Free OD 2.910 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.781 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.078 In, Clearance Dia Compressed 2.020 In, Clearance Dia Released 2.170 In, Hole Dia 0.110 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews