Retain Ring, Int, Bore Dia 1 1/4 In

VALUE BRAND| Zoro #: G1413982| Mfr #: HO-125SS

$1.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Hole Dia.: 0.078"
Meets/Exceeds: ASME
Tensile Strength (PSI): 150,000
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1413982 Mfr #: HO-125SS
Hole Dia.: 0.078"Meets/Exceeds: ASME
Tensile Strength (PSI): 150,000Thickness: 0.050"
Fits Groove Width: 0.056"Clearance Dia. (Released): 0.955"
Groove Width Tolerance: +0.004"Finish: Plain
Fits Groove Dia.: 1.330"Free O.D.: 1.388"
Groove Dia. Tolerance: +/-0.004"Item: Standard Retaining Ring
Thickness Tolerance: +/-0.002"Material: stainless steel
Package Quantity: 1Fits Groove Depth: 0.040"
For Bore Dia.: 1-1/4"Clearance Dia. (Compressed): 0.875"
Rockwell Hardness: RC44-51Type: Internal
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 1 1/4 In, Free OD 1.388 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.330 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.040 In, Clearance Dia Compressed 0.875 In, Clearance Dia Released 0.955 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Product Reviews