KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Bore Dia 1 1/8 In

VALUE BRAND| Zoro #: G0351775| Mfr #: HO-112SS

$2.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351775 Mfr #: HO-112SS
Type: InternalPackage Quantity: 1
Meets/Exceeds: ASMEClearance Dia. (Compressed): 0.745"
Fits Groove Dia.: 1.197"Hole Dia.: 0.078"
For Bore Dia.: 1-1/8"Fits Groove Width: 0.056"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 150,000Free O.D.: 1.249"
Clearance Dia. (Released): 0.815"Rockwell Hardness: RC44-51
Finish: PlainGroove Dia. Tolerance: +/-0.004"
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Expanded): -Item: Standard Retaining Ring
Fits Groove Depth: 0.036"Height: -
Groove Width Tolerance: +0.004"Thickness: 0.050"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 1 1/8 In, Free OD 1.249 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.197 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.036 In, Clearance Dia Compressed 0.745 In, Clearance Dia Released 0.815 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews