Retain Ring, Int, Bore Dia 1 5/8 In

VALUE BRAND| Zoro #: G1441307| Mfr #: HO-162SS

$2.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1441307 Mfr #: HO-162SS
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Stainless SteelFinish: Plain
For Bore Dia.: 1-5/8"Free O.D.: 1.804"
Thickness: 0.062"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 1.725"Groove Dia. Tolerance: +/-0.005"
Fits Groove Width: 0.068"Groove Width Tolerance: +0.004"
Fits Groove Depth: 0.050"Clearance Dia. (Compressed): 1.150"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 1.250"
Hole Dia.: 0.078"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC44-51Meets/Exceeds: ASME
Clearance Dia. Free O.D.: -Height: -
Radial Wall: -Prongs: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 1 5/8 In, Free OD 1.804 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.725 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.050 In, Clearance Dia Compressed 1.150 In, Clearance Dia Released 1.250 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150, 000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.