*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Bore Dia 1 7/8 In

VALUE BRAND| Zoro #: G2210187| Mfr #: HO-187SS

$4.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210187 Mfr #: HO-187SS
Type: InternalPackage Quantity: 1
Meets/Exceeds: ASMEClearance Dia. (Compressed): 1.370"
Fits Groove Dia.: 1.989"Hole Dia.: 0.093"
For Bore Dia.: 1-7/8"Fits Groove Width: 0.068"
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 150,000Free O.D.: 2.072"
Clearance Dia. (Released): 1.480"Rockwell Hardness: RC44-51
Finish: PlainGroove Dia. Tolerance: +/-0.005"
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Expanded): -Item: Standard Retaining Ring
Fits Groove Depth: 0.057"Height: -
Groove Width Tolerance: +0.004"Thickness: 0.062"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 1 7/8 In, Free OD 2.072 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.989 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.057 In, Clearance Dia Compressed 1.370 In, Clearance Dia Released 1.480 In, Hole Dia 0.093 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews