Retain Ring, Int, Bore Dia 1 In, PK5

VALUE BRAND| Zoro #: G0495004| Mfr #: HO-100SS

$5.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495004 Mfr #: HO-100SS
Thickness Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: -Meets/Exceeds: ASME
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: InternalMaterial: Stainless Steel
Finish: PlainFor Bore Dia.: 1"
Free O.D.: 1.111"Thickness: 0.042"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 1.066"
Groove Dia. Tolerance: +/-0.003"Fits Groove Width: 0.046"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.033"
Clearance Dia. (Compressed): 0.665"Clearance Dia. (Expanded): -
Clearance Dia. (Released): 0.730"Hole Dia.: 0.062"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC44-51
Meets/Exceeds: ASMECountry of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 1 In, Free OD 1.111 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.066 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.033 In, Clearance Dia Compressed 0.665 In, Clearance Dia Released 0.730 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150, 000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.