Retain Ring, Int, Bore Dia 1 In, PK50

VALUE BRAND| Zoro #: G0615623| Mfr #: HO-100ST PA

$7.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 50
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615623 Mfr #: HO-100ST PA
Type: InternalPackage Quantity: 50
Meets/Exceeds: ASMEClearance Dia. (Compressed): 0.665"
Fits Groove Dia.: 1.066"Hole Dia.: 0.062"
For Bore Dia.: 1"Fits Groove Width: 0.046"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 150,000Free O.D.: 1.111"
Clearance Dia. (Released): 0.730"Rockwell Hardness: RC47-53
Finish: Black PhosphateGroove Dia. Tolerance: +/-0.004"
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Expanded): -Item: Standard Retaining Ring
Fits Groove Depth: 0.033"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.042"
Material: carbon steelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 In, Free OD 1.111 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.066 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.033 In, Clearance Dia Compressed 0.665 In, Clearance Dia Released 0.730 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 150,000 PSI, Package 50

Reviews