Retain Ring, Int, Bore Dia 1.023 In

VALUE BRAND| Zoro #: G1768234| Mfr #: HO-102SS

$1.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: RC44-51
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768234 Mfr #: HO-102SS
Package Quantity: 1Rockwell Hardness: RC44-51
Finish: PlainClearance Dia. (Released): 0.755"
Fits Groove Width: 0.046"Thickness: 0.042"
Radial Wall: -Groove Dia. Tolerance: +/-0.003"
Clearance Dia. Free O.D.: -Item: Standard Retaining Ring
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 1.091"
Free O.D.: 1.136"Hole Dia.: 0.062"
Meets/Exceeds: ASMEType: Internal
For Bore Dia.: 1.023"Material: Stainless Steel
Clearance Dia. (Expanded): -Groove Width Tolerance: +0.004"
Clearance Dia. (Compressed): 0.690"Prongs: -
Fits Groove Depth: 0.034"Height: -
Tensile Strength (PSI): 150,000Country of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 1.023 In, Free OD 1.136 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.091 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.034 In, Clearance Dia Compressed 0.690 In, Clearance Dia Released 0.755 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews