KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Bore Dia 10mm, PK5

VALUE BRAND| Zoro #: G0376433| Mfr #: DHO-10SA

$4.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 5
Meets/Exceeds: DIN472
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376433 Mfr #: DHO-10SA
Type: InternalPackage Quantity: 5
Meets/Exceeds: DIN472Fits Groove Dia.: 10.40mm
Hole Dia.: 1.2mmFor Bore Dia.: 10mm
Item: Standard Retaining RingFits Groove Width: 1.10mm
Prongs: -Thickness Tolerance: -0.060mm
Tensile Strength (PSI): 150,000Free O.D.: 10.80mm
Rockwell Hardness: RC47-51Finish: Plain
Groove Dia. Tolerance: +0.11mmClearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): -
Fits Groove Depth: 0.20mmHeight: -
Thickness: 1mmMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 10mm, Free OD 10.80mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 10.40mm, Groove Dia Tolerance +0.11mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.20mm, Hole Dia 1.20mm, Meets DIN472, Rockwell Hardness RC47-51, Tensile Strength 150,000 PSI, Package 5

Reviews