Retain Ring, Int, Bore Dia 11mm, PK5

VALUE BRAND| Zoro #: G0636212| Mfr #: DHO-11SA

$4.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0636212 Mfr #: DHO-11SA
Prongs: -Clearance Dia. Free O.D.: -
Height: -Item: Standard Retaining Ring
Radial Wall: -Type: Internal
Material: Stainless SteelFinish: Plain
For Bore Dia.: 11mmFree O.D.: 11.80mm
Thickness: 1mmThickness Tolerance: -0.060mm
Fits Groove Dia.: 11.40mmGroove Dia. Tolerance: +0.11mm
Fits Groove Width: 1.10mmFits Groove Depth: 0.20mm
Clearance Dia. (Expanded): -Hole Dia.: 1.2mm
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-51
Meets/Exceeds: DIN472Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 11mm, Free OD 11.80mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 11.40mm, Groove Dia Tolerance +0.11mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.20mm, Hole Dia 1.20mm, Meets DIN472, Rockwell Hardness RC47-51, Tensile Strength 150, 000 PSI, Package 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.