Retain Ring, Int, Bore Dia 1/2, PK50

VALUE BRAND| Zoro #: G0390537| Mfr #: HO-50ST PA

$3.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0390537 Mfr #: HO-50ST PA
Type: InternalHeight: -
Radial Wall: -For Bore Dia.: 1/2"
Finish: Black PhosphateFits Groove Depth: 0.015"
Fits Groove Width: 0.039"Groove Dia. Tolerance: +/-0.002"
Fits Groove Dia.: 0.530"Prongs: -
Thickness Tolerance: +/-0.002"Free O.D.: 0.548"
Rockwell Hardness: RC51-55Groove Width Tolerance: +0.003"
Meets/Exceeds: ASMEClearance Dia. (Released): 0.290"
Thickness: 0.035"Clearance Dia. Free O.D.: -
Tensile Strength (PSI): 120, 000Clearance Dia. (Expanded): -
Material: Carbon SteelClearance Dia. (Compressed): 0.260"
Item: Standard Retaining RingHole Dia.: 0.047"
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1/2 In, Free OD 0.548 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.530 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.015 In, Clearance Dia Compressed 0.260 In, Clearance Dia Released 0.290 In, Hole Dia 0.047 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.