THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Retain Ring, Int, Bore Dia 13/16 In

VALUE BRAND| Zoro #: G1508026| Mfr #: HO-81SS

$1.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: RC44-51
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508026 Mfr #: HO-81SS
Package Quantity: 1Rockwell Hardness: RC44-51
Finish: PlainClearance Dia. (Released): 0.540"
Fits Groove Width: 0.046"Thickness: 0.042"
Radial Wall: -Groove Dia. Tolerance: +/-0.003"
Clearance Dia. Free O.D.: -Item: Standard Retaining Ring
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.862"
Free O.D.: 0.901"Hole Dia.: 0.062"
Meets/Exceeds: ASMEType: Internal
For Bore Dia.: 13/16"Material: Stainless Steel
Clearance Dia. (Expanded): -Groove Width Tolerance: +0.003"
Clearance Dia. (Compressed): 0.490"Prongs: -
Fits Groove Depth: 0.025"Height: -
Tensile Strength (PSI): 150,000Country of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 13/16 In, Free OD 0.901 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.862 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.025 In, Clearance Dia Compressed 0.490 In, Clearance Dia Released 0.540 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews