KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Bore Dia 18mm, PK5

VALUE BRAND| Zoro #: G1886473| Mfr #: DHO-18SA

$6.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 5
Meets/Exceeds: DIN472
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886473 Mfr #: DHO-18SA
Type: InternalPackage Quantity: 5
Meets/Exceeds: DIN472Fits Groove Dia.: 19.00mm
Hole Dia.: 2mmFor Bore Dia.: 18mm
Item: Standard Retaining RingFits Groove Width: 1.10mm
Prongs: -Thickness Tolerance: -0.060mm
Tensile Strength (PSI): 150,000Free O.D.: 19.50mm
Rockwell Hardness: RC47-51Finish: Plain
Groove Dia. Tolerance: +0.13mmClearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): -
Fits Groove Depth: 0.50mmHeight: -
Thickness: 1mmMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 18mm, Free OD 19.50mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 19.00mm, Groove Dia Tolerance +0.13mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.50mm, Hole Dia 2.00mm, Meets DIN472, Rockwell Hardness RC47-51, Tensile Strength 150,000 PSI, Package 5

Reviews