Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/4 in Bore Dia.
Mfr # HO-275SS
Zoro # G1489205
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.914 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.093 in
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 7/8 in Bore Dia. HO-287SS
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3 in Bore Dia. HO-300SS
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 5/8 in Bore Dia. HO-262SS
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK U36050.137.0001
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.812 in Bore Dia., 1000 PK 81RIBP
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. HO-187SS
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 40 mm Bore Dia., 25 PK M36050.040.0001
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 4 1/2 in Bore Dia. KG-450SJ
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 15/16 in Bore Dia., 50 PK U36231.093.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 in Bore Dia., 50 PK U36050.100.0001
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK HO-75ST ZD
- Zoro Select Internal Retaining Rings