Retain Ring, Int, Bore Dia 2 3/8 In

VALUE BRAND| Zoro #: G0938034| Mfr #: HO-237SS

$16.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0938034 Mfr #: HO-237SS
Type: InternalPackage Quantity: 1
Meets/Exceeds: ASMEClearance Dia. (Compressed): 1.810"
Fits Groove Dia.: 2.517"Hole Dia.: 0.093"
For Bore Dia.: 2-3/8"Fits Groove Width: 0.086"
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 150,000Free O.D.: 2.630"
Clearance Dia. (Released): 1.950"Rockwell Hardness: RC44-51
Finish: PlainGroove Dia. Tolerance: +/-0.006"
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Expanded): -Item: Standard Retaining Ring
Fits Groove Depth: 0.071"Height: -
Groove Width Tolerance: +0.005"Thickness: 0.078"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 2 3/8 In, Free OD 2.630 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.517 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.071 In, Clearance Dia Compressed 1.810 In, Clearance Dia Released 1.950 In, Hole Dia 0.093 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews