Retain Ring, Int, Bore Dia 2 5/8 In

VALUE BRAND| Zoro #: G1937844| Mfr #: HO-262SS

$20.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937844 Mfr #: HO-262SS
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Stainless SteelFinish: Plain
For Bore Dia.: 2-5/8"Free O.D.: 2.910"
Thickness: 0.093"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 2.781"Groove Dia. Tolerance: +/-0.006"
Fits Groove Width: 0.103"Groove Width Tolerance: +0.005"
Fits Groove Depth: 0.078"Clearance Dia. (Compressed): 2.020"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 2.170"
Hole Dia.: 0.110"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC44-51Meets/Exceeds: ASME
Height: -Radial Wall: -
Prongs: -Clearance Dia. Free O.D.: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 2 5/8 In, Free OD 2.910 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.781 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.078 In, Clearance Dia Compressed 2.020 In, Clearance Dia Released 2.170 In, Hole Dia 0.110 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.