BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Retain Ring, Int, Bore Dia 2 7/8 In

VALUE BRAND| Zoro #: G2090855| Mfr #: HO-287SS

$23.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: RC44-51
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090855 Mfr #: HO-287SS
Package Quantity: 1Rockwell Hardness: RC44-51
Finish: PlainClearance Dia. (Released): 2.390"
Fits Groove Width: 0.103"Thickness: 0.093"
Radial Wall: -Groove Dia. Tolerance: +/-0.006"
Clearance Dia. Free O.D.: -Item: Standard Retaining Ring
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 3.051"
Free O.D.: 3.191"Hole Dia.: 0.110"
Meets/Exceeds: ASMEType: Internal
For Bore Dia.: 2-7/8"Material: Stainless Steel
Clearance Dia. (Expanded): -Groove Width Tolerance: +0.005"
Clearance Dia. (Compressed): 2.220"Prongs: -
Fits Groove Depth: 0.088"Height: -
Tensile Strength (PSI): 150,000Country of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 2 7/8 In, Free OD 3.191 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.051 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.088 In, Clearance Dia Compressed 2.220 In, Clearance Dia Released 2.390 In, Hole Dia 0.110 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews