Retain Ring, Int, Bore Dia 20mm, PK50

VALUE BRAND| Zoro #: G2155623| Mfr #: DHO-20ST PA

$6.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2155623 Mfr #: DHO-20ST PA
Prongs: -Clearance Dia. Free O.D.: -
Height: -Item: Standard Retaining Ring
Radial Wall: -Tensile Strength (PSI): 150, 000
Type: InternalMaterial: Carbon Steel
Finish: Black PhosphateFor Bore Dia.: 20mm
Free O.D.: 21.50mmThickness: 1mm
Thickness Tolerance: -0.060mmFits Groove Dia.: 21.00mm
Groove Dia. Tolerance: +0.13mmFits Groove Width: 1.10mm
Fits Groove Depth: 0.50mmClearance Dia. (Expanded): -
Hole Dia.: 2mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-54Meets/Exceeds: DIN472
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 20mm, Free OD 21.50mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 21.00mm, Groove Dia Tolerance +0.13mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.50mm, Hole Dia 2.00mm, Meets DIN472, Rockwell Hardness RC47-54, Tensile Strength 150, 000 PSI, Package 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.