KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Bore Dia 24mm, PK50

VALUE BRAND| Zoro #: G1367231| Mfr #: DHO-24ST PA

$7.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 50
Meets/Exceeds: DIN472
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367231 Mfr #: DHO-24ST PA
Type: InternalPackage Quantity: 50
Meets/Exceeds: DIN472Fits Groove Dia.: 25.20mm
Hole Dia.: 2mmFor Bore Dia.: 24mm
Item: Standard Retaining RingFits Groove Width: 1.30mm
Prongs: -Thickness Tolerance: -0.060mm
Tensile Strength (PSI): 150,000Free O.D.: 25.90mm
Rockwell Hardness: RC47-54Finish: Black Phosphate
Groove Dia. Tolerance: +0.21mmClearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): -
Fits Groove Depth: 0.60mmHeight: -
Thickness: 1.20mmMaterial: carbon steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 24mm, Free OD 25.90mm, Thickness 1.20mm, Thickness Tolerance -0.060mm, Fits Groove Dia 25.20mm, Groove Dia Tolerance +0.21mm, Fits Groove Width 1.30mm, Fits Groove Depth 0.60mm, Hole Dia 2.00mm, Meets DIN472, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 50

Reviews