Retain Ring, Int, Bore Dia 3 1/2 In

VALUE BRAND| Zoro #: G2267483| Mfr #: HO-350ST PA

$2.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2267483 Mfr #: HO-350ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 3-1/2"Free O.D.: 3.890"
Thickness: 0.109"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 3.710"Groove Dia. Tolerance: +/-0.006"
Fits Groove Width: 0.120"Groove Width Tolerance: +0.005"
Fits Groove Depth: 0.105"Clearance Dia. (Compressed): 2.790"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 3.000"
Hole Dia.: 0.125"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-52Meets/Exceeds: ASME
Prongs: -Clearance Dia. Free O.D.: -
Height: -Radial Wall: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 3 1/2 In, Free OD 3.890 In, Thickness 0.109 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.710 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.105 In, Clearance Dia Compressed 2.790 In, Clearance Dia Released 3.000 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.