Retain Ring, Int, Bore Dia 3, PK10

VALUE BRAND| Zoro #: G2381626| Mfr #: HO-300ST PA

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381626 Mfr #: HO-300ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 3"Free O.D.: 3.325"
Thickness: 0.093"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 3.182"Groove Dia. Tolerance: +/-0.006"
Fits Groove Width: 0.103"Groove Width Tolerance: +0.005"
Fits Groove Depth: 0.091"Clearance Dia. (Compressed): 2.350"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 2.530"
Hole Dia.: 0.110"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-52Meets/Exceeds: ASME
Radial Wall: -Prongs: -
Clearance Dia. Free O.D.: -Height: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 3 In, Free OD 3.325 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.182 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.091 In, Clearance Dia Compressed 2.350 In, Clearance Dia Released 2.530 In, Hole Dia 0.110 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.