JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Retain Ring, Int, Bore Dia 3/8, PK50

ROTOR CLIP CO| Zoro #: G2017775| Mfr #: HO-37ST PA

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017775 Mfr #: HO-37ST PA
Thickness Tolerance: +/-0.002"Finish: Black Phosphate
Meets/Exceeds: ASMEItem: Standard Retaining Ring
Material: Carbon SteelFor Bore Dia.: 3/8"
Fits Groove Width: 0.029"Fits Groove Dia.: 0.397"
Rockwell Hardness: RC51-55Fits Groove Depth: 0.011"
Thickness: 0.025"Groove Dia. Tolerance: +/-0.006"
Type: InternalFree O.D.: 0.415"
Tensile Strength (PSI): 120, 000Groove Width Tolerance: +0.003"
Clearance Dia. (Released): 0.226"Clearance Dia. (Compressed): 0.204"
Hole Dia.: 0.041"Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 3/8 In, Free OD 0.415 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.397 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.011 In, Clearance Dia Compressed 0.204 In, Clearance Dia Released 0.226 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.