Retain Ring, Int, Bore Dia 4 1/4 In

VALUE BRAND| Zoro #: G0882165| Mfr #: HO-425ST PA

$4.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882165 Mfr #: HO-425ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 4-1/4"Free O.D.: 4.691"
Thickness: 0.109"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 4.490"Groove Dia. Tolerance: +/-0.006"
Fits Groove Width: 0.120"Groove Width Tolerance: +0.005"
Fits Groove Depth: 0.120"Clearance Dia. (Compressed): 3.480"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 3.720"
Hole Dia.: 0.125"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC45-50Meets/Exceeds: ASME
Height: -Prongs: -
Radial Wall: -Clearance Dia. Free O.D.: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 4 1/4 In, Free OD 4.691 In, Thickness 0.109 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 4.490 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.120 In, Clearance Dia Compressed 3.480 In, Clearance Dia Released 3.720 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150, 000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.