Retain Ring, Int, Bore Dia 7/16, PK50

VALUE BRAND| Zoro #: G0683532| Mfr #: HO-43ST PA

$3.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683532 Mfr #: HO-43ST PA
Type: InternalThickness: 0.025"
Clearance Dia. Free O.D.: -Tensile Strength (PSI): 120, 000
Clearance Dia. (Expanded): -Material: Carbon Steel
Clearance Dia. (Compressed): 0.230"Item: Standard Retaining Ring
Hole Dia.: 0.041"Height: -
Radial Wall: -For Bore Dia.: 7/16"
Finish: Black PhosphateFits Groove Depth: 0.012"
Fits Groove Width: 0.029"Groove Dia. Tolerance: +/-0.002"
Fits Groove Dia.: 0.461"Prongs: -
Thickness Tolerance: +/-0.002"Free O.D.: 0.482"
Rockwell Hardness: RC51-55Groove Width Tolerance: +0.003"
Meets/Exceeds: ASMEClearance Dia. (Released): 0.254"
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 7/16 In, Free OD 0.482 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.461 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.012 In, Clearance Dia Compressed 0.230 In, Clearance Dia Released 0.254 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120, 000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.