THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Retain Ring, Int, Bore Dia 8mm, PK100

VALUE BRAND| Zoro #: G1630106| Mfr #: DHO-8ST PA

$5.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: RC47-54
Finish: Black Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630106 Mfr #: DHO-8ST PA
Package Quantity: 100Rockwell Hardness: RC47-54
Finish: Black PhosphateFits Groove Width: 0.90mm
Thickness: 0.80mmRadial Wall: -
Groove Dia. Tolerance: +0.09mmClearance Dia. Free O.D.: -
Item: Standard Retaining RingThickness Tolerance: -0.050mm
Fits Groove Dia.: 8.40mmFree O.D.: 8.70mm
Hole Dia.: 1mmMeets/Exceeds: DIN472
Type: InternalFor Bore Dia.: 8mm
Material: carbon steelClearance Dia. (Expanded): -
Prongs: -Fits Groove Depth: 0.20mm
Height: -Tensile Strength (PSI): 120,000
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 8mm, Free OD 8.70mm, Thickness 0.80mm, Thickness Tolerance -0.050mm, Fits Groove Dia 84.0mm, Groove Dia Tolerance +0.09mm, Fits Groove Width 0.90mm, Fits Groove Depth 0.20mm, Hole Dia 1.00mm, Meets DIN472, Rockwell Hardness RC47-54, Tensile Strength 120,000 PSI, Package 100

Reviews