KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Bore Dia 8mm, PK5

VALUE BRAND| Zoro #: G2208507| Mfr #: DHO-8SA

$2.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 5
Meets/Exceeds: DIN472
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208507 Mfr #: DHO-8SA
Type: InternalPackage Quantity: 5
Meets/Exceeds: DIN472Fits Groove Dia.: 8.40mm
Hole Dia.: 1mmFor Bore Dia.: 8mm
Item: Standard Retaining RingFits Groove Width: 0.90mm
Prongs: -Thickness Tolerance: -0.050mm
Tensile Strength (PSI): 120,000Free O.D.: 8.70mm
Rockwell Hardness: RC47-51Finish: Plain
Groove Dia. Tolerance: +0.09mmClearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): -
Fits Groove Depth: 0.20mmHeight: -
Thickness: 0.80mmMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 8mm, Free OD 8.70mm, Thickness 0.80mm, Thickness Tolerance -0.050mm, Fits Groove Dia 84.0mm, Groove Dia Tolerance +0.09mm, Fits Groove Width 0.90mm, Fits Groove Depth 0.20mm, Hole Dia 1.00mm, Meets DIN472, Rockwell Hardness RC47-51, Tensile Strength 120,000 PSI, Package 5

Reviews