KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Dia 0.777 In, PK50

VALUE BRAND| Zoro #: G2043885| Mfr #: HO-77ST PA

$6.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 50
Fits Groove Width: 0.046"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043885 Mfr #: HO-77ST PA
Type: InternalPackage Quantity: 50
Fits Groove Width: 0.046"Clearance Dia. (Compressed): 0.475"
Fits Groove Dia.: 0.825"Hole Dia.: 0.062"
For Bore Dia.: 0.777"Prongs: -
Thickness Tolerance: +/-0.002"Tensile Strength (PSI): 150,000
Free O.D.: 0.859"Clearance Dia. (Released): 0.520"
Rockwell Hardness: RC49-54Finish: Black Phosphate
Groove Dia. Tolerance: +/-0.003"Meets/Exceeds: ASME
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Expanded): -Item: Standard Retaining Ring
Fits Groove Depth: 0.024"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.042"
Material: carbon steelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 0.777 In, Free OD 0.859 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.825 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.024 In, Clearance Dia Compressed 0.475 In, Clearance Dia Released 0.520 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC49-54, Tensile Strength 150,000 PSI, Package 50

Reviews