Shop Alternate Products
This Product is Discontinued
Zoro Select
Internal Self Locking Retaining Ring, Carbon Steel, Black Phosphate Finish, 1 1/4 in Shaft Dia (Discontinued)
Mfr # TI-125ST PA
Zoro # G0737344
This Product is Discontinued
Key Features
- Type Internal
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.010 in
- Rockwell Hardness RC47-51