KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Dia 1 1/8 In, PK10

VALUE BRAND| Zoro #: G0752236| Mfr #: WHM-112

$10.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 10
Fits Groove Width: 0.056"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752236 Mfr #: WHM-112
Type: InternalPackage Quantity: 10
Fits Groove Width: 0.056"Fits Groove Dia.: 1.197"
For Bore Dia.: 1-1/8"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 211,000Free O.D.: 1.205"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilGroove Dia. Tolerance: +/-0.004"
Clearance Dia. Free O.D.: -Radial Wall: 0.103"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.036"
Height: -Groove Width Tolerance: 0.004"
Thickness: 0.050"Material: carbon steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 1 1/8 In, Free OD 1.205 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.197 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.036 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 10

Reviews