Retain Ring, Int, Dia 1 3/16 In, PK5

VALUE BRAND| Zoro #: G0970636| Mfr #: WHM-118

$10.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 5
Fits Groove Width: 0.056"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970636 Mfr #: WHM-118
Type: InternalPackage Quantity: 5
Fits Groove Width: 0.056"Fits Groove Dia.: 1.262"
For Bore Dia.: 1-3/16"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 211,000Free O.D.: 1.271"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilGroove Dia. Tolerance: +/-0.004"
Clearance Dia. Free O.D.: -Radial Wall: 0.103"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.037"
Height: -Groove Width Tolerance: 0.004"
Thickness: 0.050"Material: carbon steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 1 3/16 In, Free OD 1.271 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.262 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.037 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 5

Reviews