Retain Ring, Int, Dia 1 3/4 In, PK25

VALUE BRAND| Zoro #: G0693533| Mfr #: 107231

$10.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0693533 Mfr #: 107231
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 1-3/4"Free O.D.: 1.942"
Thickness: 0.062"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 1.858"Groove Dia. Tolerance: +/-0.005"
Fits Groove Width: 0.068"Groove Width Tolerance: +0.004"
Fits Groove Depth: 0.054"Clearance Dia. (Compressed): 1.260"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 1.360"
Hole Dia.: 0.078"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-52Meets/Exceeds: ASME
Prongs: -Clearance Dia. Free O.D.: -
Height: -Radial Wall: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 3/4 In, Free OD 1.942 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.858 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.054 In, Clearance Dia Compressed 1.260 In, Clearance Dia Released 1.360 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.