Retain Ring, Int, Dia 1 7/16 In, PK25

VALUE BRAND| Zoro #: G1291132| Mfr #: HO-143ST PA

$5.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291132 Mfr #: HO-143ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 1-7/16"Free O.D.: 1.596"
Thickness: 0.050"Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 1.528"Groove Dia. Tolerance: +/-0.004"
Fits Groove Width: 0.056"Groove Width Tolerance: +0.004"
Fits Groove Depth: 0.045"Clearance Dia. (Compressed): 1.060"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 1.150"
Hole Dia.: 0.078"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-52Meets/Exceeds: ASME
Radial Wall: -Prongs: -
Height: -Clearance Dia. Free O.D.: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 7/16 In, Free OD 1.596 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.528 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.045 In, Clearance Dia Compressed 1.060 In, Clearance Dia Released 1.150 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.